Motion
03894136
Hex Rethreading Dies - 1/2-13 Thread Size, UNC, Right Hand, 1-1/16 in Hex Size, Carbon Steel, 1/2 in Thick
MI ITEM #11723764
MFR #03894136
List Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1/2-13 Thread Size, UNC, Right Hand, 1-1/16 in Hex Size, Carbon Steel, 1/2 in Thick
MI ITEM #11723764
MFR #03894136

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.53/each for your price

Overview

Mfr description
03894136 03894136 1/2 X 13 CARBON HEX DI
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thickness
    1/2 in
  • Thread Size
    1/2-13
  • Material
    Carbon Steel
  • Hex Size
    1-1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text