Motion
03895646
3' Long x 3/4" Wide x 5/16" Thick, 1018 Steel Rectangular Bar, Cold Finished
MI ITEM #11723802
MFR #03895646
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 3/4" Wide x 5/16" Thick, 1018 Steel Rectangular Bar, Cold Finished
MI ITEM #11723802
MFR #03895646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    5/16 in

Details

  • Additional Information
    Cold Finished
  • Material Specification
    1018

Overview

Mfr description
03895646 03895646 5/16X3/4X36" 1018 COLD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought