Motion
03896115
Hex Rethreading Dies - 5/8-11 Thread Size, UNC, Right Hand, 1-1/4 in Hex Size, Carbon Steel, 5/8 in Thick
Mi Item #11723842
MFR #03896115
Price$8.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 5/8-11 Thread Size, UNC, Right Hand, 1-1/4 in Hex Size, Carbon Steel, 5/8 in Thick
Mi Item #11723842
MFR #03896115

Mfr description
03896115 03896115 5/8 X 11 CARBON HEX DI
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.20/each

Specifications

Dimensions

  • Hex Size
    1-1/4 in
  • Thickness
    5/8 in
  • Thread Size
    5/8-11

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)