Overview
Mfr description
03896362 03896362 11/16 X 16 CARBON HEX
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness3/4 in
- Thread Size11/16-16
- MaterialCarbon Steel
- Hex Size1-7/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data