Motion
03897105
Hex Rethreading Dies - 3/4-10 Thread Size, UNC, Right Hand, 1-7/16 in Hex Size, Carbon Steel, 3/4 in Thick
MI ITEM #11723845
MFR #03897105
List Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 3/4-10 Thread Size, UNC, Right Hand, 1-7/16 in Hex Size, Carbon Steel, 3/4 in Thick
MI ITEM #11723845
MFR #03897105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.95/each for your price

Overview

Mfr description
03897105 03897105 3/4 X 10 CARBON HEX DI
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thickness
    3/4 in
  • Thread Size
    3/4-10
  • Material
    Carbon Steel
  • Hex Size
    1-7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text