Motion
03897162
3/4-16 UNF Thread, 1-7/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 3/4" Thick
Mi Item #11723846
MFR #03897162
Price$13.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16 UNF Thread, 1-7/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 3/4" Thick
Mi Item #11723846
MFR #03897162

Mfr description
03897162 03897162 3/4 X 16 CARBON HEX DI
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.68/each

Specifications

Dimensions

  • Hex Size
    1-7/16 in
  • Thickness
    3/4 in
  • Thread Size
    3/4-16

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)