Motion
03898145
Hex Rethreading Dies - 7/8-14 Thread Size, UNF, Right Hand, 1-5/8 in Hex Size, Carbon Steel, 7/8 in Thick
MI ITEM #11723920
MFR #03898145
List Price$13.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 7/8-14 Thread Size, UNF, Right Hand, 1-5/8 in Hex Size, Carbon Steel, 7/8 in Thick
MI ITEM #11723920
MFR #03898145

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.68/each for your price

Overview

Mfr description
03898145 03898145 7/8 X 14 CARBON HEX DI
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thickness
    7/8 in
  • Thread Size
    7/8-14
  • Material
    Carbon Steel
  • Hex Size
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text