Motion
03899085
Hex Rethreading Dies - 1-8 Thread Size, UNC, Right Hand, 1-13/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11723921
MFR #03899085
List Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1-8 Thread Size, UNC, Right Hand, 1-13/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11723921
MFR #03899085

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.98/each for your price

Overview

Mfr description
03899085 03899085 1 INCH X 8 CARBON HEX
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    1-8
  • Material
    Carbon Steel
  • Hex Size
    1-13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text