Motion
03899127
1-12 UNF Thread, 1-13/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11723922
MFR #03899127
List Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-12 UNF Thread, 1-13/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11723922
MFR #03899127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.98/each for your price

Overview

Mfr description
03899127 03899127 1"- 12 CARBON HEX DIE0
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    1-12
  • Material
    Carbon Steel
  • Hex Size
    1-13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text