Motion
03899655
Hex Rethreading Dies - 1-1/2 - 12 Thread Size, UNF, Right Hand, 2-9/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11723930
MFR #03899655
List Price$45.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1-1/2 - 12 Thread Size, UNF, Right Hand, 2-9/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11723930
MFR #03899655

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.83/each for your price

Overview

Mfr description
03899655 03899655 1 1/2 X 12 CARBON HEX
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    1-1/2 - 12
  • Material
    Carbon Steel
  • Hex Size
    2-9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text