Motion
03900024
1/8-27 NPT x 1-1/16" Hex Hex Pipe Die Carbon Steel
MI ITEM #11723931
MFR #03900024
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-27 NPT x 1-1/16" Hex Hex Pipe Die Carbon Steel
MI ITEM #11723931
MFR #03900024

Mfr description
03900024 03900024 1/8-27 NPT INTERSTATE
  • Carbon steel is a soft, durable metal
  • It is commonly used on abrasive materials, nonferrous metals, plastics and wood
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.00/each

Specifications

Dimensions

  • Hex Size
    1-1/16 in
  • Thread Size
    1/8-27 in

Details

  • Die Shape
    Hex
  • Material
    Carbon Steel
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)