Overview
Mfr description
03900032 03900032 1/4-18 NPT INTERSTATE
- Carbon steel is a soft, durable metal
- It is commonly used on abrasive materials, nonferrous metals, plastics and wood
- NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
- They are commonly used for general purpose applications and require a sealant.
Specifications
- Die ShapeHex
- Hex Size1-1/4 in
- MaterialCarbon Steel
- Thread Size1/4-18 in
- Thread StandardNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data