Motion
03900040
3/8-18 NPT x 1-7/16" Hex Hex Pipe Die Carbon Steel
Mi Item #11723933
MFR #03900040
Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18 NPT x 1-7/16" Hex Hex Pipe Die Carbon Steel
Mi Item #11723933
MFR #03900040

Mfr description
03900040 03900040 3/8-18 NPT INTERSTATE
  • Carbon steel is a soft, durable metal
  • It is commonly used on abrasive materials, nonferrous metals, plastics and wood
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.73/each

Specifications

Dimensions

  • Hex Size
    1-7/16 in
  • Thread Size
    3/8-18 in

Details

  • Die Shape
    Hex
  • Material
    Carbon Steel
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)