1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03900073
3/4-14 NPT x 2" Hex Hex Pipe Die Carbon Steel
Mi Item #
11723935
MFR #
03900073
Price
$21.23
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 03900073
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03900073
3/4-14 NPT x 2" Hex Hex Pipe Die Carbon Steel
Mi Item #
11723935
MFR #
03900073
Mfr description
03900073 03900073 3/4-14 NPT INTERSTATE
Carbon steel is a soft, durable metal
It is commonly used on abrasive materials, nonferrous metals, plastics and wood
NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$21
.23
/each
Add to Cart
Specifications
Dimensions
Hex Size
2 in
Thread Size
3/4-14 in
Details
Die Shape
Hex
Material
Carbon Steel
Thread Standard
NPT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items