Overview
Mfr description
03900099 03900099 1-11-1/2 NPT INTERSTAT
- Carbon steel is a soft, durable metal
- It is commonly used on abrasive materials, nonferrous metals, plastics and wood
- NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
- They are commonly used for general purpose applications and require a sealant.
Specifications
- Die ShapeHex
- Hex Size2-3/8 in
- MaterialCarbon Steel
- Thread Size1 - 11-1/2 in
- Thread StandardNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data