Motion
03900107
1-1/4 - 11-1/2 NPT x 3-1/8" Hex Hex Pipe Die Carbon Steel
MI ITEM #11723937
MFR #03900107
List Price$45.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 11-1/2 NPT x 3-1/8" Hex Hex Pipe Die Carbon Steel
MI ITEM #11723937
MFR #03900107

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.85/each for your price

Overview

Mfr description
03900107 03900107 1-1/4-11-1/2 NPT INTER
  • Carbon steel is a soft, durable metal
  • It is commonly used on abrasive materials, nonferrous metals, plastics and wood
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
  • They are commonly used for general purpose applications and require a sealant.

Specifications

  • Die Shape
    Hex
  • Hex Size
    3-1/8 in
  • Material
    Carbon Steel
  • Thread Size
    1-1/4 - 11-1/2 in
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text