Motion
03900149
2 - 11-1/2 NPT x 3-3/4" Hex Hex Pipe Die Carbon Steel
Mi Item #11723939
MFR #03900149
Price$254.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 - 11-1/2 NPT x 3-3/4" Hex Hex Pipe Die Carbon Steel
Mi Item #11723939
MFR #03900149

Mfr description
03900149 03900149 2-11-1/2 NPT INTERSTAT
  • Carbon steel is a soft, durable metal
  • It is commonly used on abrasive materials, nonferrous metals, plastics and wood
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$254.43/each

Specifications

Dimensions

  • Hex Size
    3-3/4 in
  • Thread Size
    2 - 11-1/2 in

Details

  • Die Shape
    Hex
  • Material
    Carbon Steel
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)