Motion
03900180
3-8 NPT x 6" Hex Hex Pipe Die Carbon Steel
MI ITEM #11723941
MFR #03900180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-8 NPT x 6" Hex Hex Pipe Die Carbon Steel
MI ITEM #11723941
MFR #03900180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03900180 03900180 3-8 NPT INTERSTATE CS
  • Carbon steel is a soft, durable metal
  • It is commonly used on abrasive materials, nonferrous metals, plastics and wood
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
  • They are commonly used for general purpose applications and require a sealant.

Specifications

  • Material
    Carbon Steel
  • Die Shape
    Hex
  • Hex Size
    6 in
  • Thread Size
    3-8 in
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought