Motion
03910205
Hex Rethreading Dies - 1/4-20 Thread Size, UNC, Right Hand, 19/32 in Hex Size, High Speed Steel, 1/4 in Thick
MI ITEM #11723942
MFR #03910205
List Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1/4-20 Thread Size, UNC, Right Hand, 19/32 in Hex Size, High Speed Steel, 1/4 in Thick
MI ITEM #11723942
MFR #03910205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.35/each for your price

Overview

Mfr description
03910205 03910205 1/4 X 20 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Die Material
    High Speed Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thickness
    1/4 in
  • Thread Size
    1/4-20
  • Material
    High Speed Steel
  • Hex Size
    19/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text