Overview
Mfr description
03910288 03910288 1/4 X 28 HS HEX DIE0
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread StandardUNF
- Thread DirectionRight Hand
- Thickness1/4 in
- Thread Size1/4-28
- MaterialHigh Speed Steel
- Hex Size19/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data