Overview
Mfr description
03911187 03911187 5/16 X 18 HS HEX DIE0
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread StandardUNC
- Thread DirectionRight Hand
- Thickness5/16 in
- Thread Size5/16-18
- MaterialHigh Speed Steel
- Hex Size11/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data