Motion
03911245
Hex Rethreading Dies - 5/16-24 Thread Size, UNF, Right Hand, 11/16 in Hex Size, High Speed Steel, 5/16 in Thick
MI ITEM #11723945
MFR #03911245
List Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 5/16-24 Thread Size, UNF, Right Hand, 11/16 in Hex Size, High Speed Steel, 5/16 in Thick
MI ITEM #11723945
MFR #03911245

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.63/each for your price

Overview

Mfr description
03911245 03911245 5/16 X 24 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Die Material
    High Speed Steel
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thickness
    5/16 in
  • Thread Size
    5/16-24
  • Material
    High Speed Steel
  • Hex Size
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text