Motion
03912243
3/8-24 UNF Thread, 25/32" Hex, Right Hand Thread, Hex Rethreading Die;High Speed Steel, 3/8" Thick
Mi Item #11723947
MFR #03912243
Price$12.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF Thread, 25/32" Hex, Right Hand Thread, Hex Rethreading Die;High Speed Steel, 3/8" Thick
Mi Item #11723947
MFR #03912243

Mfr description
03912243 03912243 3/8 X 24 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.28/each

Specifications

Dimensions

  • Hex Size
    25/32 in
  • Thickness
    3/8 in
  • Thread Size
    3/8-24

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)