Motion
03913209
7/16-20 UNF Thread, 7/8" Hex, Right Hand Thread, Hex Rethreading Die;High Speed Steel, 7/16" Thick
MI ITEM #11723949
MFR #03913209
List Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF Thread, 7/8" Hex, Right Hand Thread, Hex Rethreading Die;High Speed Steel, 7/16" Thick
MI ITEM #11723949
MFR #03913209

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.78/each for your price

Overview

Mfr description
03913209 03913209 7/16 X 20 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Hex Size
    7/8 in
  • Material
    High Speed Steel
  • Thickness
    7/16 in
  • Thread Direction
    Right Hand
  • Thread Size
    7/16-20
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought