Motion
03913258
3/4" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
Mi Item #11723950
MFR #03913258
Price$79.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
Mi Item #11723950
MFR #03913258

Mfr description
03913258 03913258 3/4X3/4X36" 1018 COLD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.33/each

Specifications

Dimensions

  • Length
    36 in
  • Square Size
    3/4 in

Details

  • Material
    Low Carbon Steel
  • Material Specification
    1,018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)