Motion
03913274
3' Long x 7/8" Wide x 3/4" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11723952
MFR #03913274
Price$92.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 7/8" Wide x 3/4" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11723952
MFR #03913274

Mfr description
03913274 03913274 3/4X7/8X36" 1018 COLD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.00/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    3/4 in

Details

  • Additional Information
    Cold Finished
  • Material Specification
    1018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)