Motion
03913324
3' Long x 1-1/2" Wide x 3/4" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11723957
MFR #03913324
Price$119.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 1-1/2" Wide x 3/4" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11723957
MFR #03913324

Mfr description
03913324 03913324 3/4X1-1/2X36" 1018 COL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.75/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    3/4 in

Details

  • Additional Information
    Cold Finished
  • Material Specification
    1018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)