Motion
03913662
7/8" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
Mi Item #11723977
MFR #03913662
Price$99.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
Mi Item #11723977
MFR #03913662

Mfr description
03913662 03913662 7/8X7/8X36" 1018 COLD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.03/each

Specifications

Dimensions

  • Length
    36 in
  • Square Size
    7/8 in

Details

  • Material
    Low Carbon Steel
  • Material Specification
    1,018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)