1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03913829
1" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #
11723989
MFR #
03913829
Price
$205.95
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 03913829
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03913829
1" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #
11723989
MFR #
03913829
Mfr description
03913829 03913829 1X1X72" 1018 COLD FINI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$205
.95
/each
Add to Cart
Specifications
Dimensions
Length
72 in
Square Size
1 in
Details
Material
Low Carbon Steel
Material Specification
1,018
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items