Motion
03914132
Hex Rethreading Dies - 1/2-13 Thread Size, UNC, Right Hand, 1-1/16 in Hex Size, High Speed Steel, 1/2 in Thick
MI ITEM #11724013
MFR #03914132
List Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1/2-13 Thread Size, UNC, Right Hand, 1-1/16 in Hex Size, High Speed Steel, 1/2 in Thick
MI ITEM #11724013
MFR #03914132

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.88/each for your price

Overview

Mfr description
03914132 03914132 1/2 X 13 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Die Material
    High Speed Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thickness
    1/2 in
  • Thread Size
    1/2-13
  • Material
    High Speed Steel
  • Hex Size
    1-1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text