Motion
03914207
Hex Rethreading Dies - 1/2-20 Thread Size, UNF, Right Hand, 1-1/16 in Hex Size, High Speed Steel, 1/2 in Thick
Mi Item #11724014
MFR #03914207
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1/2-20 Thread Size, UNF, Right Hand, 1-1/16 in Hex Size, High Speed Steel, 1/2 in Thick
Mi Item #11724014
MFR #03914207

Mfr description
03914207 03914207 1/2 X 20 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.88/each

Specifications

Dimensions

  • Hex Size
    1-1/16 in
  • Thickness
    1/2 in
  • Thread Size
    1/2-20

Details

  • Die Material
    High Speed Steel
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)