Overview
Mfr description
03915121 03915121 9/16 X 12 HS HEX DIE0
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread StandardUNC
- Thread DirectionRight Hand
- Thickness1/2 in
- Thread Size9/16-12
- MaterialHigh Speed Steel
- Hex Size1-1/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data