Motion
03915188
Hex Rethreading Dies - 9/16-18 Thread Size, UNF, Right Hand, 1-1/16 in Hex Size, High Speed Steel, 1/2 in Thick
MI ITEM #11724016
MFR #03915188
List Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 9/16-18 Thread Size, UNF, Right Hand, 1-1/16 in Hex Size, High Speed Steel, 1/2 in Thick
MI ITEM #11724016
MFR #03915188

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.88/each for your price

Overview

Mfr description
03915188 03915188 9/16 X 18 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Die Material
    High Speed Steel
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thickness
    1/2 in
  • Thread Size
    9/16-18
  • Material
    High Speed Steel
  • Hex Size
    1-1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought