Motion
03915295
1' Long x 2-1/2" Wide x 1-1/4" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11724026
MFR #03915295
Price$145.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1' Long x 2-1/2" Wide x 1-1/4" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11724026
MFR #03915295

Mfr description
03915295 03915295 1-1/4X2-1/2X12" 1018 C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.08/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    1-1/4 in

Details

  • Additional Information
    Cold Finished
  • Material Specification
    1018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)