Motion
03915469
1-5/16" Square x 1' Long Steel Square Bar, 1018 Low Carbon Steel
Mi Item #11724036
MFR #03915469
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/16" Square x 1' Long Steel Square Bar, 1018 Low Carbon Steel
Mi Item #11724036
MFR #03915469

Mfr description
03915469 03915469 1-5/16X1-5/16X12" 1018
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Square Size
    1-5/16 in

Details

  • Material
    Low Carbon Steel
  • Material Specification
    1,018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)