Motion
03915535
1-1/2" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
Mi Item #11724042
MFR #03915535
Price$243.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
Mi Item #11724042
MFR #03915535

Mfr description
03915535 03915535 1-1/2X1-1/2X36" 1018 C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$243.20/each

Specifications

Dimensions

  • Length
    36 in
  • Square Size
    1-1/2 in

Details

  • Material
    Low Carbon Steel
  • Material Specification
    1,018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)