Motion
03916111
Hex Rethreading Dies - 5/8-11 Thread Size, UNC, Right Hand, 1-1/4 in Hex Size, High Speed Steel, 5/8 in Thick
MI ITEM #11724076
MFR #03916111
List Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 5/8-11 Thread Size, UNC, Right Hand, 1-1/4 in Hex Size, High Speed Steel, 5/8 in Thick
MI ITEM #11724076
MFR #03916111

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.73/each for your price

Overview

Mfr description
03916111 03916111 5/8 X 11 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Die Material
    High Speed Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thickness
    5/8 in
  • Thread Size
    5/8-11
  • Material
    High Speed Steel
  • Hex Size
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought