Motion
03917101
Hex Rethreading Dies - 3/4-10 Thread Size, UNC, Right Hand, 1-7/16 in Hex Size, High Speed Steel, 3/4 in Thick
MI ITEM #11724078
MFR #03917101
List Price$45.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 3/4-10 Thread Size, UNC, Right Hand, 1-7/16 in Hex Size, High Speed Steel, 3/4 in Thick
MI ITEM #11724078
MFR #03917101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.18/each for your price

Overview

Mfr description
03917101 03917101 3/4 X 10 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Die Material
    High Speed Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thickness
    3/4 in
  • Thread Size
    3/4-10
  • Material
    High Speed Steel
  • Hex Size
    1-7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought