Motion
03917168
Hex Rethreading Dies - 3/4-16 Thread Size, UNF, Right Hand, 1-7/16 in Hex Size, High Speed Steel, 3/4 in Thick
MI ITEM #11724079
MFR #03917168
Price$42.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 3/4-16 Thread Size, UNF, Right Hand, 1-7/16 in Hex Size, High Speed Steel, 3/4 in Thick
MI ITEM #11724079
MFR #03917168

Mfr description
03917168 03917168 3/4 X 16 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.25/each

Specifications

Dimensions

  • Hex Size
    1-7/16 in
  • Thickness
    3/4 in
  • Thread Size
    3/4-16

Details

  • Die Material
    High Speed Steel
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)