Motion
03918091
Hex Rethreading Dies - 7/8-9 Thread Size, UNC, Right Hand, 1-5/8 in Hex Size, High Speed Steel, 7/8 in Thick
MI ITEM #11724095
MFR #03918091
List Price$61.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 7/8-9 Thread Size, UNC, Right Hand, 1-5/8 in Hex Size, High Speed Steel, 7/8 in Thick
MI ITEM #11724095
MFR #03918091

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.70/each for your price

Overview

Mfr description
03918091 03918091 7/8 X 9 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Die Material
    High Speed Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thickness
    7/8 in
  • Thread Size
    7/8-9
  • Material
    High Speed Steel
  • Hex Size
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought