Motion
03918141
7/8-14 UNF Thread, 1-5/8" Hex, Right Hand Thread, Hex Rethreading Die;High Speed Steel, 7/8" Thick
MI ITEM #11724096
MFR #03918141
List Price$57.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-14 UNF Thread, 1-5/8" Hex, Right Hand Thread, Hex Rethreading Die;High Speed Steel, 7/8" Thick
MI ITEM #11724096
MFR #03918141

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.70/each for your price

Overview

Mfr description
03918141 03918141 7/8 X 14 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thickness
    7/8 in
  • Thread Size
    7/8-14
  • Material
    High Speed Steel
  • Hex Size
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought