Motion
03919123
1-12 UNF Thread, 1-13/16" Hex, Right Hand Thread, Hex Rethreading Die;High Speed Steel, 1" Thick
Mi Item #11724098
MFR #03919123
Price$77.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-12 UNF Thread, 1-13/16" Hex, Right Hand Thread, Hex Rethreading Die;High Speed Steel, 1" Thick
Mi Item #11724098
MFR #03919123

Mfr description
03919123 03919123 1 INCH X 12 HS HEX DIE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.78/each

Specifications

Dimensions

  • Hex Size
    1-13/16 in
  • Thickness
    1 in
  • Thread Size
    1-12

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)