Motion
03919149
Hex Rethreading Dies - 1-14 Thread Size, UNS, Right Hand, 1-13/16 in Hex Size, High Speed Steel, 1 in Thick
Mi Item #11724099
MFR #03919149
Price$72.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1-14 Thread Size, UNS, Right Hand, 1-13/16 in Hex Size, High Speed Steel, 1 in Thick
Mi Item #11724099
MFR #03919149

Mfr description
03919149 03919149 1 INCH X 14 HS HEX DIE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.70/each

Specifications

Dimensions

  • Hex Size
    1-13/16 in
  • Thickness
    1 in
  • Thread Size
    1-14

Details

  • Die Material
    High Speed Steel
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)