Motion
03919354
1-1/8 - 12 UNF Thread, 2" Hex, Right Hand Thread, Hex Rethreading Die;High Speed Steel, 1" Thick
MI ITEM #11724101
MFR #03919354
List Price$88.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 12 UNF Thread, 2" Hex, Right Hand Thread, Hex Rethreading Die;High Speed Steel, 1" Thick
MI ITEM #11724101
MFR #03919354

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.18/each for your price

Overview

Mfr description
03919354 03919354 1 1/8 X 12 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    1-1/8 - 12
  • Material
    High Speed Steel
  • Hex Size
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought