Motion
03919453
1-1/4 - 12 UNF Thread, 2-3/16" Hex, Right Hand Thread, Hex Rethreading Die;High Speed Steel, 1" Thick
Mi Item #11724103
MFR #03919453
Price$119.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 12 UNF Thread, 2-3/16" Hex, Right Hand Thread, Hex Rethreading Die;High Speed Steel, 1" Thick
Mi Item #11724103
MFR #03919453

Mfr description
03919453 03919453 1 1/4 X 12 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.55/each

Specifications

Dimensions

  • Hex Size
    2-3/16 in
  • Thickness
    1 in
  • Thread Size
    1-1/4 - 12

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)