Motion
03919602
Hex Rethreading Dies - 1-1/2 - 6 Thread Size, UNC, Right Hand, 2-9/16 in Hex Size, High Speed Steel, 1 in Thick
Mi Item #11724106
MFR #03919602
Price$224.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1-1/2 - 6 Thread Size, UNC, Right Hand, 2-9/16 in Hex Size, High Speed Steel, 1 in Thick
Mi Item #11724106
MFR #03919602

Mfr description
03919602 03919602 1 1/2 X 6 HS HEX DIE0
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.13/each

Specifications

Dimensions

  • Hex Size
    2-9/16 in
  • Thickness
    1 in
  • Thread Size
    1-1/2 - 6

Details

  • Die Material
    High Speed Steel
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)