Overview
Mfr description
03926904 03926904 7/40 13/16 O.D. SPECIA
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- MaterialHigh Speed Steel
- Outside Diameter13/16 in
- Thread Size#7-40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data