Motion
03927308
#8-30 UNS High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
MI ITEM #11724119
MFR #03927308
Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-30 UNS High Speed Steel Round Adjustable Die 13/16" OD, Right Hand Thread
MI ITEM #11724119
MFR #03927308

Mfr description
03927308 03927308 8-30 13/16"OD HSS ROUN
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.05/each

Specifications

Dimensions

  • Outside Diameter
    13/16 in
  • Thread Size
    #8-30

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)