Overview
Mfr description
03927407 03927407 8-40 13/16"OD HSS ROUN
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNS
- MaterialHigh Speed Steel
- Outside Diameter13/16 in
- Thread Size#8-40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data