Overview
Mfr description
03928306 03928306 10-30 13/16" OD HSS RO
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- MaterialHigh Speed Steel
- Outside Diameter13/16 in
- Thread Size#10-30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data